PURLOGIC EASY 1K FOAM 500 ML

892.143 - UNSPSC 30141503
0892143 083 1
PURLOGIC EASY 1K FOAM 500 ML PURLOGIC EASY 1K FOAM 500 ML
PURLOGIC EASY 1K FOAM 500 ML

Delivery

In stock delivery from our warehouses.

1-component installation foam for easy application

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 5:56 PM.

4 pieces in stock at Mississauga, ON as of 5:56 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Colour Ice Blue
Apparent Density 18 kg/m³
Cellularity Medium Fine
Non-tacky After Approx. 9 min
Can Be Cut After Approx. 15 min
Processing Temperature 5 °C to 25 °C (41 °F to 77 °F)
Processing Temperature of The Environment And Surf -5 °C (23 °F)
Tensile Strength According To DIN 53 430 approx. 6.9 N/cm²
Elongation At Rapture According To DIN 53 430 20.5%
Shearing Resistance According To DIN 53 427 approx. 3.2 N/cm²
Compressive Stress At 10 % Compression Strain Acco approx. 1.9 N/cm²
Water Absorption According To DIN 53 433 approx. 0.3 Vol.-%
Thermal Conductivity 0.038 W/mK
Temperature Resistance -40°C to +80°C (-40°F to +176°F)
Shelf Life 12 months
EAN 4045989617074

Features

Small can, high yield (high expansion)
Winter-proof
Suitable for wells and civil engineering applications: Suitable as foaming adhesive for joining and filling of joints between well elements according to DIN 4034, Part 2, certified by State Trade Authority Bavaria
Joint sound insulation: Reduces noise according to DIN 52210, as tested by ift Rosenheim
Thermal conductivity: Reduces heat loss at 0.033 W/(mK) according to DIN 52612, as tested by MPA Hanover
Air permeability: Prevents air drafts, as tested according to EN 1026 by ift Rosenheim
Water vapour permeability: Tested according to DIN EN ISO 1257 by ift Rosenheim
Energy saving according to EnEV: Heating costs savings of 9%, in comparison to stuffing materials, as tested by Fraunhofer Institute following DIN 18055/EN 204
General approval certificate by building authority Conforms with building material class B2 according to DIN 4102, Part 1, as tested by MPA Hanover

Benefits & Advantage

The user-friendly, handy can yields up to 35 litres of foam
Usable at surface and ambient temperatures as low as –5 °C (23 °F).
Fine cellular and even foam structure
Low amount of residue left in can
Resistant to aging

Applications

High-quality and secure insulating and filling of hollow spaces such as pipe lead-throughs, joints, wall connections and masonry openings. Sealing and gluing of well rings and molded concrete parts. Visual proof of installation by ice blue colour of the foam

Notices

Adheres to concrete, stone, hard PVC, metal and wood. No adherence to polyethylene, silicones, PTFE and grease. This information is only intended as a recommendation based on our own experience. The user should always perform his own preliminary testing

Customers Also Viewed

Is Often Bought With

You Might Also Like